Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 12 ft., Twin Leg
Mfr # MFLEW2-4/12FT
Zoro # G7960278
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
- Series TurboLite(TM) MAX
- Length 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW2-4/12FT
- Zoro # G7960278
- UPC # 612230233624
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Details
SRL Housing Material | Polycarbonate |
Series | TurboLite(TM) MAX |
Item | Fall Limiter |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, S (92-134)
- NMC MAGNETIC NUMBERS, 0 9, 25X15, (MNS1)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Medium (LUX-TENR-YM)
- NMC Biohazard Write-On Warning Label (WOL7)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Positioning/Restraint Lanyard, 4 ft., White (212WLS-Z7/4FTYL)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 50 ft, 310 lb Weight Capacity (GA0050)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-58/6FT)
- 3M DBI-SALA Leading Edge Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246412)
- Honeywell Miller Lanyards and Lifelines