Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 12 ft., Twin Leg
Mfr # MFLEW2-3/12FT
Zoro # G7960305
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TurboLite(TM) MAX
- Length 12 ft.
- SRL Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW2-3/12FT
- Zoro # G7960305
- UPC # 612230233617
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Details
Series | TurboLite(TM) MAX |
Item | Fall Limiter |
SRL Housing Material | Polycarbonate |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Danger May Contain, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0713-ND_5X3.5)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A901)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (913B/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., White (901RLS-8-Z7/6FTWH)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PA-A)
- Honeywell Miller Lanyards and Lifelines