Shop All Lanyards and Lifelines
Honeywell Miller
Personal Fall Limiter, 12 ft., Single Leg
Mfr # MFLEW-11/12FT
Zoro # G7960156
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SRL Housing Material Polycarbonate
- Length 12 ft.
- Series TurboLite(TM) MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MFLEW-11/12FT
- Zoro # G7960156
- UPC # 612230233587
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 12 ft. |
Details
SRL Housing Material | Polycarbonate |
Series | TurboLite(TM) MAX |
Item | Fall Limiter |
Description
Personal Fall Limiter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 500 PK, Purple (50603)
- NMC Rtk Basket Yellow (RTKRY)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.MD)
- BRADY Label, 1 in W, Clear; White (M6-103-427)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-05/9FT)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- WERNER R530007 7ft Baseline Web Self-Retracting (R530007)
- Honeywell Miller Fall Protection