Shop All Anchorage Connectors
Honeywell Miller
Permanent Roof Anchor, Stainless Steel
Mfr # RA41/
Zoro # G008639162
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length One Size
- Material Stainless Steel
- Color Silver
- Mounting Style D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RA41/
- Zoro # G008639162
- UPC # 612230113902
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | One Size |
Details
Item | Roof Anchor |
Material | Stainless Steel |
Color | Silver |
Mounting Style | D-Ring |
Description
Permanent single D-ring roof anchor. Made of stainless steel plated D-ring. Accommodates single user for fall protection. Confined space and fall from height hazards. Meets all applicable OSHA, ANSI and CSA standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- MCR SAFETY F R Welding Jacket 30 W Inside P, 3XL (39030XXX)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- HONEYWELL MILLER Rebar Hook Anchor, Temporary, 5000 lb. (480-Z7/19INGN)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Bolt On (DH-AP-12/)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- FALLTECH Concrete Anchor, Temporary, 4 ft. L (7448)
- Honeywell Miller Fall Protection