Shop All Anchorage Connectors
Honeywell Miller
Permanent Roof Anchor, SS, Wood
Mfr # RA41/
Zoro # G502582575
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 3,600 lb
- Weight Capacity 310 lb
- Includes Roof Anchor
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RA41/
- Zoro # G502582575
- UPC # 612230113902
- Country of Origin United States
- Category Anchorage Connectors
Details
Item | Roof Anchor |
Anchor Material | Stainless Steel |
Tensile Strength | 3,600 lb |
Weight Capacity | 310 lb |
Includes | Roof Anchor |
Attachment Point | Pivot D-Ring |
Standards | ANSI, CSA, OSHA 1926.502 |
Includes Mounting Hardware | Yes |
Includes Extension Post | No |
Workers per System | 1 |
Lifeline Material | Stainless Steel |
Required Accessories | Shock Absorbing Lanyard |
Brand and Series | Honeywell Miller |
Series | Miller |
For Roof Orientation | Flat |
Anchor Installation | Permanent |
For Surface Material | Wood |
OSHA Standards Met | OSHA 1926.502 |
Anchor Base Attachment Style | Fixed Peak |
Number of Clamps | 8 |
Description
Roof Anchor, Anchor Material Stainless Steel, Workers per System 1, Number of Clamps 8, Attachment Point Pivot D-Ring, For Roof Orientation Flat, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Anchor Base Attachment Style Fixed Peak, OSHA Standards Met OSHA 1926.502, Anchor Installation Permanent, Includes Mounting Hardware Yes, Series Miller, Tensile Strength 3,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Orange Anti-Fog, Scratch-Resistant (SBR610)
- HONEYWELL NORTH Reusable Vinyl Contoured Bell Shape, 26 (QD30)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- HONEYWELL MILLER Roof Anchor Post, 18 In. L, 8-3/5 In. D (X10010)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- HONEYWELL MILLER D-Bolt Anchor, 5/8in. Diameter (417/)
- HONEYWELL MILLER Roof Anchor, 3-1/2 In. W, 7 In. L (RA30-1/)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- HONEYWELL MILLER Shadow Adjustable Beam Anchor, Aluminum/Bronze (8816-14/)
- SUPER ANCHOR SAFETY Standing Seam Roof Anchor Kit: Anchor, Set Screws, Driver, Instruction Manual (8510)
- Honeywell Miller Anchorage Connectors