Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Pass-through Kit
Mfr # SGIH
Zoro # G902017035
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardware Material Steel
- Retractable No
- Lifeline Material Steel
- For Use With Skygrip Temporary Lifeline Systems
- Includes Tie-Off Adapters No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGIH
- Zoro # G902017035
- UPC # 612230157784
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Details
Item | Pass-through Kit |
Hardware Material | Steel |
Retractable | No |
Lifeline Material | Steel |
For Use With | Skygrip Temporary Lifeline Systems |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | Yes |
Includes | Intermediate Pass-Through Kit |
Attaches To | Concrete and Steel |
Compatible Attachment Points | Concrete, Steel |
Description
Pass-through Kit, Lifeline Installation Reusable, Compatible Attachment Points Concrete, Steel, Lifeline Material Steel, Hardware Material Steel, For Use With Skygrip Temporary Lifeline Systems, Includes Intermediate Pass-Through Kit, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Black Short Cap Light Duty Knee Pads, PR (200)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- HEXARMOR Knit Gloves, Black, Size 9 (1030-L (9))
- MUCK BOOT CO Women's Realtree EDGE Apex Zip Mid Boot (AXWZRTE M 090)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- HONEYWELL MILLER Replacement Push Pin, for Tripod (9025/)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- 3M PROTECTA Pro D-Ring Extension, 18 in, 310 lb Weight Capacity (1385000)
- Honeywell Miller Lanyard & Lifeline Accessories