Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Honeywell Miller
Nut and Bolt Bag, Yellow, Nylon, 1 Pockets (Discontinued)
Mfr # 077H/YL
Zoro # G4747023
This Product is Discontinued
Key Features
- Color Yellow
- Material Nylon
- Features Snap Closure and Flared Bottom, Nylon Webbing Straps
- Size 8 in x 2-1/2 in x 8-1/2 in
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # 077H/YL
- Zoro # G4747023
- UPC # 612230005641
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | 8 in x 2-1/2 in x 8-1/2 in |
Height | 8-1/2" |
Width | 2-1/2" |
Length | 10 in |
Details
Item | Nut and Bolt Bag |
Color | Yellow |
Material | Nylon |
Features | Snap Closure and Flared Bottom, Nylon Webbing Straps |
Number of Pockets | 1 |
Type | Soft-sided |
Closure Type | zipper |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
For Use With | General Purpose Harnesses |
Hardware Material | Steel |
Includes Padding | No |
RFID Equipped | No |
Tether Style | Tether Capable |
Description
Nut and Bolt Bag, Accessory Type Nut and Bolt Bag, Torso Connection Type Not Applicable, For Use With General Purpose Harnesses, Hardware Material Steel, Material Nylon, Seat Style Not Applicable, Size 8 in x 2-1/2 in x 8-1/2 in, Webbing Coating Not Applicable, Webbing Material Polyester, Weight Capacity Not Applicable, Features Snap Closure and Flared Bottom, Nylon Webbing Straps, Harness Application Not Applicable, Includes Padding No, Length 10 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.