Shop All Confined Space Entry Equipment
Honeywell Miller
Mount Sleeve, Steel
Mfr # DH-5/
Zoro # G002607341
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Material Steel
- Tensile Strength 5,000 lb
- Standards ANSI, OSHA
- Includes Extension Post No
- Brand and Series Miller DuraHoist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # DH-5/
- Zoro # G002607341
- UPC # 612230121860
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Details
Item | Mount Sleeve |
Lifeline Material | Steel |
Tensile Strength | 5,000 lb |
Standards | ANSI, OSHA |
Includes Extension Post | No |
Brand and Series | Miller DuraHoist |
Weight Capacity | 310 lb |
Includes Mounting Hardware | Yes |
Description
Mount Sleeve, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Not Applicable, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Not Applicable, Required Accessories Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-18/10)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- HONEYWELL MILLER Floor Flush mount sleeve, SS (DH-20SS/)
- HONEYWELL MILLER Two-Piece Adjustable Upper Mast, 5in. (DH-23/)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- VESTIL MAN HOLE GUARD RAIL UP TO 32" WITH SIGN (MHGR-32-SI-W-01)
- Honeywell Miller Confined Space Entry Equipment