Shop All Anchorage Connectors
Honeywell Miller
Miller Fall Protection Cross Arm Strap Anchorage Connector,
Mfr # 8183/3FTGN
Zoro # G2459017
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Includes (2) D-Rings
- Material Polyester
- Color Green
- D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8183/3FTGN
- Zoro # G2459017
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Details
Item | Cross Arm Strap |
Includes | (2) D-Rings |
Material | Polyester |
Color | Green |
D-Ring Material | Steel |
Description
The Miller Cross-Arm Strap Is An Anchorage Connector Designed To Wrap Around I-Beams And Other Structures. It Attaches With A 2 In. D-Ring That Slips Through A 3 In. D-Ring To Form A Secure Attachment Point For Lanyards And Other Connecting Devices. This 6 Foot Strap Has A Maximum Capacity Of 400 Lbs.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3152)
- OCCUNOMIX MiraCool® Ranger Hat Khaki Medium, 962-KH3 (962-KH3)
- HONEYWELL MILLER Cross-Arm Strap, 5,000 lb Capacity (8185/3FTGN)
- HONEYWELL MILLER Roof Anchor Post, 22 In. L, 9 In. D (X10031)
- HONEYWELL MILLER Cross Arm Strap, Temporary (T7314/6FTAF)
- HONEYWELL MILLER Roof Anchor, 23 In. L, 16 In. W, 15 In. D (X10030)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- 3M DBI-SALA Web Tie-Off Adaptor (1002010)
- Honeywell Miller Fall Protection