Shop All Harnesses
Honeywell Miller
Miller Duraflex Python Pass Through Full Body Harness W/D-Ring, Unvrsl
Mfr # P950QC/UGN
Zoro # G2465238
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # P950QC/UGN
- Zoro # G2465238
- Country of Origin Mexico
- Category Harnesses
Description
The Miller Duraflex Python Ultra Full Body Harness Is Easy To Wear And Provides Greater Comfort And Increased Mobility When Compared To Other Harnesses. Constructed With Durable, High-Density, Water-Repellent Foam Material, This Harness Offers High Strength And Can Stand Up To Most Jobs. This Green Harness Also Features Cushioned Tubular Webbing In The Shoulder Straps To Minimize Possible Discomfort Around The Neck And Shoulders. The Duraflex Python Harness Ultra Meets Applicable Osha, Ansi, And Csa Requirements.,Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- ADVANTUS People Pointer Cubicle Sign, 2.5" Height, 9" Width (75334)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- SIGNMISSION Please Do Not Drive or Park on Grass Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23293 (A-1218-23293)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC1A2)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311022)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- Honeywell Miller Harnesses