Shop All Lanyards and Lifelines
Honeywell Miller
Max 6 ft.L Kevlar Web Lanyard
Mfr # 940K-Z7/6FTBK
Zoro # G1401270
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Number of Rescue Rings 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 940K-Z7/6FTBK
- Zoro # G1401270
- UPC # 612230179892
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Item | Lanyard |
Number of Rescue Rings | 0 |
Description
6FT Kevlar(R) Lanyard W/Chokeoff Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- DURABLE CORP E 3' X 5' Gray Entrance Mat Entrance Mat (613S35GY)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Yellow (213WLS-Z7/4FTYL)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- HONEYWELL MILLER Horizontal Lifeline, Permanent (1010608)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- PEAKWORKS Restraint Lanyards - 5/8" (16 mm) Rope (V8151206)
- Honeywell Miller Lanyards and Lifelines