Shop All Anchorage Connectors
Honeywell Miller
Manhole Collar, 27 1/2", 5,000 lb Capacity
Mfr # DH-11/19.5
Zoro # G302595935
product price: $3,272.99
/ea
Free Shipping & Returns
$3,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 5,000 lb
- Length 27 1/2 in
- Standards ANSI, CSA, OSHA
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-11/19.5
- Zoro # G302595935
- UPC # 612230121976
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 27 1/2 in |
Height | 12 in |
Width | 27 1/2 in |
Diameter | 27 1/2 in |
Details
Item | Manhole Collar |
Anchor Material | Steel |
Weight Capacity | 5,000 lb |
Standards | ANSI, CSA, OSHA |
Material | Aluminum |
Series | DH-11 |
Brand and Series | Miller DuraHoist |
Color | Yellow |
Anchor Installation | Reusable |
Workers per System | 1 |
D-Ring Material | Steel |
Confined Space Component | Durahoist Mast |
Compatible Component | Lower Mast Extension |
Description
Manhole Collar, Height 12 in, Color Yellow, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 27 1/2 in, Series DH-11, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Water Pressure Sensitive, Pk25, B1276G (B1276G)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- ZING GHS SDS Binder, 3 in., Bilingual (6035)
- CALLOWAY MILLS Multi, 17 W x 29 L (121561729)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- HONEYWELL MILLER Beam Anchor, Steel (410/)
- HONEYWELL MILLER Roof Anchor Post, 18 In. L, 8-3/5 In. D (X10010)
- HONEYWELL MILLER Beam Trolley, 3-4-1/2 In L, Steel (9065/BK)
- HONEYWELL MILLER Dura Hoist Anchor Plate, Weld On (DH-AP-5/)
- HONEYWELL MILLER 5Ft Crossarm Strap W/2 D-Rings (8183/5FTGN)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- Honeywell Miller Fall Protection