Shop All Confined Space Entry Equipment
Honeywell Miller
Manhandler, 350 lb, Steel
Mfr # 8442GC-Z7/65FT
Zoro # G803044536
product price: $2,881.99
/ea
Free Shipping & Returns
$2,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Range 65 ft
- Winch Cable Length 65 ft
- Tensile Strength 350 lb
- Finish Galvanized
- Winch Cable Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 8442GC-Z7/65FT
- Zoro # G803044536
- UPC # 612230152673
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height Range | 65 ft |
Winch Cable Length | 65 ft |
Lifeline Length | 65 ft |
Cable Dia. | 3/16 in |
Minimum Height | 4 ft |
Maximum Base Radius | 5 7/8 ft |
Maximum Height | 7 ft |
Minimum Base Radius | 3 3/8 ft |
Description
Tripod, Confined Space Component Tripod System, Includes (2) Carrying Bags, Carabiner, ManHandler Personnel-Rated Hoist with Galvanized Steel Wire Rope, Mounting Bracket, Pulley, For Use With Self-Retracting Lifeline, Minimum Base Radius 3 3/8 ft, Maximum Base Radius 5 7/8 ft, Winch Cable Length 65 ft, Includes Winch No, Winch Cable Material Steel, Winch Weight Capacity 400 lb, Includes SRL Yes, Weight Capacity 350 lb, SRL Cable Material Steel, Tripod Material Steel, Maximum Height 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- LYLE Customer Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-116-12HA)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XL, 1 PR (257)
- SIGNMISSION Park Your Own Risk Fly or Foul Balls May Strike Vehicles Heavy-Gauge Alum, 24" x 18", BW-1824-23482 (A-DES-BW-1824-23482)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- HONEYWELL MILLER DuraHoist Lower Mast Extension, 21 In (DH-22/21)
- HONEYWELL MILLER DuraHoist Vehicle Hitch Mount Sleeve (DH-12/)
- HONEYWELL MILLER Plate With Tie-Off Anchor (DH-AP-4/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- Honeywell Miller Fall Protection