Shop All Confined Space Entry Equipment
Honeywell Miller
Lower Mast Extension, 57 ", Steel
Mfr # DH-22/57
Zoro # G603457130
product price: $1,620.99
/ea
Free Shipping & Returns
$1,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Length 57 in
- Includes Extension Post No
- Weight Capacity 310 lb
- Standards ANSI, OSHA
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-22/57
- Zoro # G603457130
- UPC # 612230156404
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Lifeline Length | 57 in |
Details
Item | Lower Mast Extension |
Includes Extension Post | No |
Weight Capacity | 310 lb |
Standards | ANSI, OSHA |
Includes Mounting Hardware | Yes |
Brand and Series | Miller DuraHoist |
Lifeline Material | Steel |
Description
Lower Mast Extension, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Not Applicable, Lifeline Length 57 in, Lifeline Material Steel, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Not Applicable, Required Accessories Not Applicable, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447W50 (447W50)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- LYLE No Parking Parking Sign, 18" x 12, T1-1071-EG_12x18 (T1-1071-EG_12x18)
- SNUGPAK Snugpak TGSP-92286 Enhanced Patrol Poncho One Size Fits All in Black (TGSP-92286)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- HONEYWELL MILLER Adjustable Upper Mast, 41 to 56in. (DH-21/)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- HONEYWELL MILLER Confined Space Winch, 12 in. Wx11 in. H (8441-Z7/88FT)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- 3M DBI-SALA Advanced Confined Space Tripod Pulley (8003238)
- Honeywell Miller Fall Protection