Shop All Body Belts
This Product is Discontinued
Honeywell Miller
Lineman Belt, 4 D-Rings, Size D25 (Discontinued)
Mfr # 88N-1/D25
Zoro # G4401932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of D-Rings 4
- Includes Padding Yes
- D-Ring Locations Hips
- Hardware Material Steel
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 88N-1/D25
- Zoro # G4401932
- UPC # 612230167295
- Country of Origin United States
- Category Body Belts
Dimensions
Size | D25 |
Maximum Waist Size | 52" |
Minimum Waist Size | 42" |
Fits Waist Sizes | 42" to 52" |
Description
Lineman Belt, Minimum Waist Size 42 in, Size 25D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 52 in, Weight Capacity 310 lb, Number of D-Rings 4, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, D-Ring Style Full Floating, Features 1 3/4 in Waist Strap, Accessory Ring and Snap, Leather Back-Saver Body Pad with D-Saddle, Leather Tool Loops, Scaffolding D-Ring, Side Positioning D-Rings, Support Belt Rings, Tape Thong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.