Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline
Mfr # SGLLK/120FT
Zoro # G502017022
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SkyGrip
- Visual Load Indicator Yes
- Includes Mounting Hardware Yes
- Brand and Series Miller SkyGrip(TM)
- Includes Extension Post No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLLK/120FT
- Zoro # G502017022
- UPC # 612230157739
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 120 ft |
Length | 120 ft. |
Details
Item | Lifeline |
Series | SkyGrip |
Visual Load Indicator | Yes |
Includes Mounting Hardware | Yes |
Brand and Series | Miller SkyGrip(TM) |
Includes Extension Post | No |
Weight Capacity | 310 lb |
Workers per System | 6 |
Lifeline Material | Steel |
Includes | (2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware |
Standards | ANSI, CSA, OSHA |
Lifeline Installation | Reusable |
Add-On Style | Single Span |
Horizontal Lifeline Component | Horizontal Lifeline |
For Use With | (2) Energy Absorbers, 120 ft Lifeline w/Combo Clamp-Thimble, Cable Clamps, Carabiners, Tension Indicator, Turnbuckle |
Tensile Strength | 0.037 |
Lifeline Attachment Points | Carabiner |
Hardware Material | Stainless Steel |
Description
Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 0.037, Weight Capacity 310 lb, Workers per System 6, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point, I-Beam, For Use With (2) Energy Absorbers, 120 ft Lifeline w/Combo Clamp-Thimble, Cable Clamps, Carabiners, Tension Indicator, Turnbuckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- XSORB Spill Kit, Universal, 6.5 gal. (XK600U)
- LYLE Reflective Hazardous Materials Caution Sign, 10 in H, 14 in W, English, LCU3-0362-RA_14x10 (LCU3-0362-RA_14x10)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-10)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- HONEYWELL MILLER TITAN 50 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/50FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 3 ft., Green (913WLS-Z7/3FTYL)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LES1-02/50FT)
- CONDOR Self Retracting Lifeline, 9 ft., Black (G74709TB8)
- Honeywell Miller Fall Protection