Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline, Self-Retracting, Series: MightyLite, 310 lb Load, 50 ft L, Polyester Line, Aluminum/Steel
Mfr # RL50P-Z7/50FT
Zoro # G108796628
product price: $2,545.99
/ea
Free Shipping & Returns
$2,545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RL50P-Z7/50FT
- Zoro # G108796628
- UPC # 612230152758
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
Miller by Honeywell Lifeline, Self-Retracting, Series: MightyLite, 310 lb Load, 50 ft Length, Polyester Line, Aluminum/Steel Housing/Stainless Steel Mainspring/Stainless Steel Break Pawls Hardware, Red, 3000 lb Tensile Strength, Specifications Met: ANSI Z359-2007.Miller MightyLite self-retracting lifelines SRL's are up to 30% lighter than competitive models in their class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, Economy, Type R, Class 3, Hook/Loop, S/M, Lime (EGO22023)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Titan, by Honeywell Pack-Type Shock-Absorbing Lanyard, 6ft, Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Positioning Lanyard, 6 ft., Yellow (213WLS-Z7/6FTYL)
- Honeywell Miller Fall Protection