Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 50 ft L, Galvanized Steel Line, Brass a
Mfr # MP50G-LE
Zoro # G008789966
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MP50G-LE
- Zoro # G008789966
- UPC # 612230235475
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 50 ft Length, Galvanized Steel Line, Brass and Stainless Steel Mechanism/Ballistic Nylon CarbonX Cover/Cast Aluminum Hub/High Impact Resistant Nylon Housing/Steel Hook Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32-2012, ANSI Z359.14-2014 Class B.In work environments of every variety, edges at height are much more common than people are aware of. Simply look around any construction site and note the many different edges that exist such as edges of a floor, roof or formwork. Designed for performance in edge applications, Falcon edge SRLs offer versatility, reliability and maximum safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- RINGERS GLOVES Leather Gloves, Goatskin, S, PR (664-08)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER TITAN 30 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/30FT)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 50 ft, 310 lb Weight Capacity (GA0050)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Vertical Access Ladder System Kit, 40 ft, 310 lb Weight Capacity (GG0040)
- SAFEWAZE Leading Edge 6ft Energy Absorbing Lanyard: Snap Hooks (019-2011)
- Honeywell Miller Lanyards and Lifelines