Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 30 ft L, Galvanized Steel Line, Brass a
Mfr # MP30G-LE
Zoro # G808849327
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # MP30G-LE
- Zoro # G808849327
- UPC # 612230235468
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 30 ft Length, Galvanized Steel Line, Brass and Stainless Steel Mechanism/Ballistic Nylon CarbonX Cover/Cast Aluminum Hub/High Impact Resistant Nylon Housing/Steel Hook Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32-2012, ANSI Z359.14-2014 Class B.In work environments of every variety, edges at height are much more common than people are aware of. Simply look around any construction site and note the many different edges that exist such as edges of a floor, roof or formwork. Designed for performance in edge applications, Falcon edge SRLs offer versatility, reliability and maximum safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARBON-X Carbon Fiber Knit FR Glove and Sleeve (OPG-11S)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLMD001200)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- SAFEWAZE Latitude HD 11' Cable Single Leg SRL: Carabiner, Snap hook (FS-FSP1211-G)
- Honeywell Miller Lanyards and Lifelines