Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 20 ft L, Galvanized Steel Line, Brass a
Mfr # MP20G-LEK
Zoro # G608849329
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # MP20G-LEK
- Zoro # G608849329
- UPC # 612230235482
- Country of Origin United States
- Category Lanyards and Lifelines
Description
Miller by Honeywell Lifeline, Self-Retracting, Series: Falcon Edge, 420 lb Load, 20 ft Length, Galvanized Steel Line, Brass and Stainless Steel Mechanism/Ballistic Nylon CarbonX Cover/Cast Aluminum Hub/High Impact Resistant Nylon Housing/Steel Hook Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32-2012, ANSI Z359.14-2014 Class B.In work environments of every variety, edges at height are much more common than people are aware of. Simply look around any construction site and note the many different edges that exist such as edges of a floor, roof or formwork. Designed for performance in edge applications, Falcon edge SRLs offer versatility, reliability and maximum safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Calibration Kit, NH3 Gas Type, 34L (AM1-FCK)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- HONEYWELL MILLER Vertical Lifeline, 100 ft., Blue, Gray (300L-Z7/100FTBL)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- HONEYWELL MILLER Horizontal Lifeline Kit, 60 ft., 310 lb Weight Capacity (SG416/60FT)
- HONEYWELL MILLER Self Retracting Lifeline, 65 ft., Red (RL65G-Z7/65FT)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- GEMTOR Self Retracting Lifeline (SRL-65)
- Honeywell Miller Fall Protection