Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline, Leading Edge Self-Retracting, Series: MightyLite, 310 to 400 lb Load, 20 ft L, Galvanized
Mfr # RL20G-Z7LE/20FT
Zoro # G808796461
product price: $1,346.99
/ea
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RL20G-Z7LE/20FT
- Zoro # G808796461
- UPC # 612230199616
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Tensile Strength | 3600 psi |
Description
Miller by Honeywell Lifeline, Leading Edge Self-Retracting, Series: MightyLite, 310 to 400 lb Load, 20 ft Length, Galvanized Steel Line, Aluminum/Steel Housing/Stainless Steel Mainspring/Stainless Steel Break Pawls Hardware, 3000 lb Tensile Strength, Specifications Met: ANSI A10.32, ANSI Z359.14 Class B.The miller MightyLite leading edge self-retracting lifeline LE SRL is designed to protect a worker from a fall that involves going over an edge. The MightyLite LE SRL features a shock-absorber integrated into the lifeline, lowering fall arrest forces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- VGUARD Hairnet 21", White, PK1000 (B31A11)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- 3M DBI-SALA OrderPickerSelfRetractLifeline, 6'L, 1Leg (3100530)
- Honeywell Miller Fall Protection