Shop All Lanyards and Lifelines
Honeywell Miller
Lifeline 60 ft
Mfr # SGLLK-FS/60FT
Zoro # G302485830
product price: $1,546.99
/ea
Free Shipping & Returns
$1,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifeline Material Steel
- Includes SS Lifeline
- Lifeline Length 60 ft
- Weight Capacity 310 lb
- Includes Tie-Off Adapters No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGLLK-FS/60FT
- Zoro # G302485830
- UPC # 612230164737
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Lifeline Length | 60 ft |
For Max. Flange Width | 2 1/4 in |
Length | 60 ft. |
For Maximum Flange Width | 2 1/4 in |
Details
Lifeline Material | Steel |
Includes | SS Lifeline |
Item | Lifeline 60 ft |
Weight Capacity | 310 lb |
Includes Tie-Off Adapters | No |
Includes Mounting Hardware | Yes |
For Use With | Skygrip Temporary Lifeline Systems |
Attaches To | Concrete |
Brand and Series | Honeywell Miller |
Lifeline Installation | Reusable |
Hardware Material | Steel |
Compatible Attachment Points | Concrete |
Description
Lifeline 60 ft, Lifeline Installation Reusable, Weight Capacity 310 lb, Compatible Attachment Points Concrete, Lifeline Length 60 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Skygrip Temporary Lifeline Systems, Includes SS Lifeline, For Maximum Flange Width 2 1/4 in, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Blue (153672)
- GVS-RPB RPB Safety Nova 3 Tear-oof Lens, Pack of 50 (NV3-725)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Silver (207NLS-Z7/6FTV)
- HONEYWELL MILLER Vertical Lifeline, 150 ft, Blue, Gray (300L-Z7/150FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Gray (933KR-Z7/6FTBK)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (233MK-Z7/6FTBK)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- GUARDIAN EQUIPMENT Internal Shock Lanyard (11200)
- Honeywell Miller Lanyards and Lifelines