Shop All Lanyards and Lifelines
Honeywell Miller
Lanyard, 6 ft., Green
Mfr # 210TWLS-Z7/6FTGN
Zoro # G0618515
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- Weight Capacity 310 lb.
- Color Green
- Tensile Strength 5000 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 210TWLS-Z7/6FTGN
- Zoro # G0618515
- UPC # 612230152536
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Strap Width | 1" |
Extended Fall Length | 4 ft. |
Cable Dia. | 1" |
Working Length | 6 ft. |
Length Range | 4 ft to 6 ft |
Adjustable Length | Yes |
Minimum Length | 4 ft |
Description
Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Material Polyester, Minimum Length 4 ft, Weight Capacity 310 lb, Color Green, Length 6 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Adjustable, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, 480 Volts, Landscape, L-1013 (OS-DS-P-710-L-1013)
- PORTWEST Frisco Contrast Hi-Vis Vest, XL (US381)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, L (IEX-NMTW-04-L)
- UTILITY PRO Hi-Viz Sweatshirt, Ylw/Blk, Polymide, 5XL (UHV425x-5X-BLKYLW)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER TITAN 30 FT. CABLE SRL ANSI Z7 (MTS-OGC1-02/30FT)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LES1-02/50FT)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-03/6FT)
- Honeywell Miller Fall Protection