Shop All Lanyards and Lifelines
Honeywell Miller
Lanyard, 3 ft., Green
Mfr # 226TWRS-Z7/3FTGN
Zoro # G1396221
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Standards ANSI, OSHA
- Hardware Material Steel
- Length 3 ft.
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 226TWRS-Z7/3FTGN
- Zoro # G1396221
- UPC # 612230178833
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 3 ft. |
Max. Working Length | 3 ft |
Maximum Working Length | 3 ft |
Details
Item | Lanyard |
Number of Legs | 1 |
Standards | ANSI, OSHA |
Hardware Material | Steel |
Weight Capacity | 310 lb |
Color | Green |
Visual Load Indicator | Yes |
Number of Rescue Rings | 0 |
Description
3FT Lanyard W/1 Lock Snap Hook Hook 21/2, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 1, Weight Capacity 310 lb, Maximum Working Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Pancake Filter Adapter (N750035)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- CONDOR Mechanics Gloves, S, High Visibility Yellow/Black, Spandex/Neoprene (42KZ89)
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 4 ft, Green (213TWLS-Z7/4FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- HONEYWELL MILLER Personal Fall Limiter, 6 ft L, 2Legs (MTL-OHW2-22/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Fall Protection (MTL-OHW2-28/6FT)
- CONDOR Positioning Lanyard, 6 ft., Blue (35KU75)
- Honeywell Miller Lanyards and Lifelines