Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline Tie Brackets, 19", 310 lb. Weight Capacity
Mfr # SGCA
Zoro # G5877706
product price: $971.99
/ea
Free Shipping & Returns
$971.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19"
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Material Steel
- Includes (2) Chain Connectors, (2) Slider Brackets and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGCA
- Zoro # G5877706
- UPC # 612230157449
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 19" |
Width | 16" |
Lifeline Length | 0 ft |
Lifeline Diameter | 0.31 in |
Description
Horizontal Lifeline Tie Brackets, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 0 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, L, 25/Case (CVL-NW-B-LG)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- SAFETYPOSTER.COM Safety Poster, Face Protection, ENG (P1201)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- HONEYWELL MILLER VC570 SOLL VI-GO FALL ARRESTER (FPH_VC570)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Personal Fall Limiter, 12 ft., Single Leg (MFLEW-12/12FT)
- FRONTLINE Premium Vertical Lifeline with Openable Rope Grab and Shock Pack (VLP100R3L)
- Honeywell Miller Lanyards and Lifelines