Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline Base, 25", 310 lb. Weight Capacity
Mfr # SGCB
Zoro # G6018327
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25"
- Weight Capacity 310 lb.
- Tensile Strength 5000 lb.
- Material Steel
- Hardware Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGCB
- Zoro # G6018327
- UPC # 612230157432
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 25" |
Width | 9-1/2" |
Lifeline Diameter | 0.31 in |
Lifeline Length | 360 ft |
Description
Horizontal Lifeline Base, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points Concrete, Lifeline Length 360 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (L) PK Gloves (00-840 (L))
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1140-RD_7X5 (U4-1140-RD_7X5)
- HONEYWELL MILLER 20 ft.L Galvanized Kit Includes 4 Brackets (GG0020)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- HONEYWELL MILLER 6FT WEB W/STL REBAR TWIN AND G2 TL PFL (MTL-OHW1-15/6FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 50 ft L, 3/4" W (MFS-LEP1-02/50FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Green (216M-Z7/6FTGN)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- Honeywell Miller Lanyards and Lifelines