Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline Base, 2-2/7 ft., 310 lb Weight Capacity
Mfr # SGSB18
Zoro # G6031401
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-2/7 ft.
- Tensile Strength 5000 lb.
- Installation Temporary
- Workers Per System 1
- Attaches To Steel I Beam Flanges 4 to 18" Wide and Upto 2-1/4" Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # SGSB18
- Zoro # G6031401
- UPC # 612230157418
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 2-2/7 ft. |
Width | 13" |
For Min. Flange Width | 4 in |
For Flange Width Range | 4 in to 18 in |
For Max. Flange Width | 2 1/4 in |
Lifeline Diameter | 0.31 in |
Lifeline Length | 300 ft |
For Minimum Flange Width | 4 in |
For Maximum Flange Width | 2 1/4 in |
Description
Horizontal Lifeline Base, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points I-Beam, Lifeline Length 300 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powdered, L, 100 PK, Blue (SA6609)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- MCR SAFETY MCR Safety 200CX5 Classic Rain Coat, 5X-Large, .35mm, PVC/Polyester, Detachable Hood, Yellow (200CX5)
- HONEYWELL MILLER Personal Fall Limiter, 11 ft L, 1" W (MTL-OHW2-28/11FT)
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (8798B/6FTGN)
- SINGING ROCK Safety Daisy Chain 120Cm 47 in. (448917)
- Honeywell Miller Fall Protection