Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline, 75 ft., 496 lb. Weight Capacity
Mfr # SEHWLB/100FT
Zoro # G1453440
product price: $2,408.99
/ea
Free Shipping & Returns
$2,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Weight Capacity 496 lb.
- Tensile Strength 6801 lb.
- Installation Portable
- Hardware Material Stainless Steel, Zinc Plated Steel, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SEHWLB/100FT
- Zoro # G1453440
- UPC # 612230173210
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 75 ft. |
Details
Item | Horizontal Lifeline |
Weight Capacity | 496 lb. |
Tensile Strength | 6801 lb. |
Installation | Portable |
Hardware Material | Stainless Steel, Zinc Plated Steel, Aluminum |
Includes | Hoisting Wheel, Ladder Bracket, Anchor Slings, Adjustable Rope Anchor, Rescue Bag |
Line Material | Polyamide Kermantle |
Attaches To | Anchorage Device |
Workers Per System | 1 |
Standards | OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A |
For Use With | Safety Harness |
Workers per System | 1 |
Lifeline Material | Polyamide Kermantle |
Description
Horizontal Lifeline, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Tensile Strength 6,801 lb, Weight Capacity 496 lb, Workers per System 1, Hardware Material Aluminum, Stainless Steel, Zinc Plated Steel, For Use With Safety Harness, Includes Hoisting Wheel, Ladder Bracket, Anchor Slings, Adjustable Rope Anchor, Rescue Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Fold Flat Aluminum Stove (240)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- M-D Sponge Rubber Tape 10' (43154)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Green (213TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-58/6FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (231M-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-38/6FT)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244306)
- Honeywell Miller Fall Protection