Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline, 75 ft., 496 lb. Weight Capacity
Mfr # SEHW/75FT
Zoro # G1453468
product price: $1,855.99
/ea
Free Shipping & Returns
$1,855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Weight Capacity 496 lb.
- Tensile Strength 6800 lb.
- Line Material Polyamide Kermantle
- Includes Hoisting Wheel, Anchor Slings, Rescue Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SEHW/75FT
- Zoro # G1453468
- UPC # 612230173098
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 75 ft. |
Details
Item | Horizontal Lifeline |
Weight Capacity | 496 lb. |
Tensile Strength | 6800 lb. |
Line Material | Polyamide Kermantle |
Includes | Hoisting Wheel, Anchor Slings, Rescue Bag |
Workers Per System | 1 |
For Use With | Safety Harness |
Installation | Portable |
Standards | OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A |
Attaches To | Anchorage Device |
Hardware Material | Stainless Steel, Zinc Plated Steel, Aluminum |
Workers per System | 1 |
Lifeline Material | Polyamide Kermantle |
Description
Horizontal Lifeline, Standards OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A, Tensile Strength 6,800 lb, Weight Capacity 496 lb, Workers per System 1, Hardware Material Aluminum, Stainless Steel, Zinc Plated Steel, For Use With Safety Harness, Includes Hoisting Wheel, Anchor Slings, Rescue Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Collapsible Led Lantern (521)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XXL)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- HONEYWELL MILLER 6FT WEB W/ALM REBAR TWIN AND G2 TL PFL (MTL-OHW2-28/6FT)
- HONEYWELL MILLER Adjustable Positioning Lanyard, 8 ft., White (210WLS-Z7/8FTYL)
- HONEYWELL MILLER Positioning Lanyard, 6 ft, Orange (T9111W-Z7/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black (933K-Z7/6FTBK)
- HONEYWELL MILLER Stretchable Shock Absorbing Lanyard, 5 ft., Green (922TWRS-Z7/4FTGKC)
- Honeywell Miller Fall Protection