Shop All Lanyards and Lifelines
This Product is Discontinued
Honeywell Miller
Horizontal Lifeline, 60 ft., Silver (Discontinued)
Mfr # X00060
Zoro # G4334373
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 310 lb.
- Standards OSHA, ANSI A10.32-2004
- Workers Per System 2
- Includes 5/16" Stainless Steel Cable, Shock Absorber, (2) D Bolt Stainless Steel Anchorage Connectors, Fast Attach Fitting, Anchor Shackle, Thimble, Cable Clips, Hardware
- For Use With Full Body Harness and Shock Absorbing Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # X00060
- Zoro # G4334373
- UPC # 612230168247
- Country of Origin Unknown
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Cable Dia. | 5/16" |
For Max. Flange Width | 2 1/4 in |
For Min. Flange Width | 4 in |
Lifeline Length | 300 ft |
Lifeline Diameter | 0.38 in |
For Maximum Flange Width | 2 1/4 in |
For Minimum Flange Width | 4 in |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 6, Compatible Attachment Points Anchorage, Lifeline Length 300 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Beam, For Use With I-Beam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.