Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline, 60 ft., 310 lb. Weight Capacity
Mfr # HLLR2-Z7/60FT
Zoro # G9754473
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Weight Capacity 310 lb.
- Tensile Strength 12,000 lb.
- Includes Line Adjuster, 11/16" Dia. Rope, In-Line Shock Absorber, Snap Hook, O-Rings, Cross-Arm Straps
- Standards ANSI A10.32-2004, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # HLLR2-Z7/60FT
- Zoro # G9754473
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 60 ft. |
Lifeline Diameter | 0.38 in |
Fits Stud Dia. | 4 1/2 in to 11 in |
Lifeline Length | 60 ft |
For Max. Inside Loop Width | 13 in |
For Maximum Inside Loop Width | 13 in |
Fits Stud Diameter (Minimum) | 4 1/2 in |
Fits Stud Diameter (Maximum) | 11 in |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline System, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, For Maximum Inside Loop Width 13 in, Weight Capacity 310 lb, Workers per System 1, Compatible Attachment Points I-Beam, Lifeline Length 60 ft, Lifeline Material Steel, Mounting Type Tie-Off, Hardware Material Steel, Mounting Location Rebar, For Use With I-Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Blue, Fingerless, Medium (MG403/M)
- DUE NORTH Heavy Duty Traction Aid, Ice Traction Device, Rubber, Tungsten Carbide Spikes, Unisex, Size Large (V3550570-L)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- HONEYWELL MILLER Vertical Lifeline, 75 ft., Blue, Gray (300L-Z7/75FTBL)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock-Absorbing Tie-Back Lanyard, 6 ft., Blue (913BD/6FTBL)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-18/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-11/6FT)
- SICURIX Standard Rope Lanyard, 36", Red (BAU68902)
- Honeywell Miller Fall Protection