Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline, 30 ft., 310 lb. Weight Capacity
Mfr # HLLR2-Z7/30FT
Zoro # G9754552
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Weight Capacity 310 lb.
- Tensile Strength 12,000 lb.
- Hardware Material Steel
- Includes Waterproof Bucket for Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # HLLR2-Z7/30FT
- Zoro # G9754552
- UPC # 612230201975
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 30 ft |
Details
Item | Horizontal Lifeline |
Weight Capacity | 310 lb. |
Tensile Strength | 12,000 lb. |
Hardware Material | Steel |
Includes | Waterproof Bucket for Storage |
Installation | Temporary |
For Use With | Harness, Lanyard |
Standards | ANSI A10.32-2004, OSHA 1926.502 |
Attaches To | I-Beam |
Series | SkyGrip |
Workers per System | 2 |
Lifeline Installation | Temporary |
Horizontal Lifeline Component | Horizontal Lifeline Tie Brackets |
Includes Tie-Off Adapters | No |
Retractable | No |
Includes Mounting Hardware | Yes |
Lifeline Material | Steel |
Lifeline Attachment Points | Snap Hook |
Compatible Attachment Points | I-Beam |
Description
Horizontal Lifeline, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline Tie Brackets, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points I-Beam, Lifeline Length 30 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Steel, Mounting Location Ceiling, Wall, For Use With Stanchion, Includes (2) Chain Connectors, (2) Slider Brackets, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Roof Access Sign, Landscape (OS-NS-A-710-L-18121)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (A010CA05)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 100)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304GAT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (980WRS-Z7/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft L, 1Leg (MTL-OHS1-01/9FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111SS/6FTAF)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (233TWLS-Z7/6FTGN)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (980RSS-RR-Z7/6FTGN)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LES1-02/20FT)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Orange/White with Blue Core (1234070)
- Honeywell Miller Lanyards and Lifelines