Shop All Lanyards and Lifelines
Honeywell Miller
Horizontal Lifeline, 180 ft., 310 lb Weight Capacity
Mfr # SGS18/180FT
Zoro # G2128458
product price: $3,450.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,450.99
Free 30-Day Returns
Key Features
- Length 180 ft.
- Tensile Strength 5000 lb.
- Material Steel
- Includes (4) Stanchions with Standard Bases, (2) Pass Through Brackets, (2) Energy Absorbers, Line Tension Indicator, Turnbuckle, 180 ft. Cable, Hardware
- Attaches To Steel I Beam Flanges 4 to 18" Wide and Upto 2-1/4" Thick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # SGS18/180FT
- Zoro # G2128458
- UPC # 612230157630
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 180 ft. |
For Flange Width Range | 4 in to 18 in |
For Max. Flange Width | 2 1/4 in |
Lifeline Length | 210 ft |
For Min. Flange Width | 4 in |
Lifeline Diameter | 0.31 in |
For Minimum Flange Width | 4 in |
For Maximum Flange Width | 2 1/4 in |
Description
Horizontal Lifeline, Lifeline Installation Permanent, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 2, Compatible Attachment Points I-Beam, Lifeline Length 210 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, For Use With Harness, Lanyard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- CARHARTT Bib Overalls, 52" Waist Size, 32" Inseam (102776-412-52x32)
- BOUTON OPTICAL Reading/Wrking Glss, +2.25, Clear, Plycrbnt (250-27-0022)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-09/6FT)
- HONEYWELL MILLER Personal Fall Limiter, 9 ft., Single Leg (MFLEW-4/9FT)
- HONEYWELL MILLER Mflt-2/7.5Ft Turbo T-Bak Personal Fall Limiter (MFLT-2/7.5FT)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 3/4" W (MFS-LEP1-02/20FT)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- HONEYWELL MILLER Fall Protection (MTL-OHW1-07/6FT)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DC-A)
- Honeywell Miller Fall Protection