Shop All Confined Space Entry Equipment
Honeywell Miller
Hoist Wall Mount Sleeve, Steel
Mfr # DH-8ZP/
Zoro # G0555667
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 5,000 lb
- Finish Zinc Plated
- Max. Working Load 450 lb
- Standards ANSI, CSA, OSHA
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-8ZP/
- Zoro # G0555667
- UPC # 612230121907
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 10 in |
Height | 9 1/4 in |
Width | 4 1/4 in |
Description
Confined Space Hoist Wall Mount Sleeve, Height 9 1/4 in, Width 4 1/4 in, Features Mounts to Vertical Concrete or Steel Structures, Compact Design, Length 10 in, Color Silver, Mounting Location Wall, For Use With Mfr. No. DH-19-MILLER, Mfr. No. DH-3, Mfr. No. MR50GC-Z7/50FT, Tensile Strength 5,000 lb, Compatible Component One-Piece Arm, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (11-541)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, Medium, Yellow (8050-SA M)
- ANSELL Electrical Gloves, Yellow, Size 12, PR (CLASS 1 Y 16)
- BRADY No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 72343 (72343)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- HONEYWELL MILLER Three-Piece Portable Base, 50in. (DH-4/)
- HONEYWELL MILLER Hoist Floor Mount Sleeve, Steel (DH-7ZP/)
- HONEYWELL MILLER Tripod, 108"Height Range, Silver, 400 lb. (51X/9FT)
- HONEYWELL MILLER Tripod, Lightweight (51/7FT)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Stainless Steel (DH-8SS)
- 3M DBI-SALA Advanced Adjustable Offset Upper Davit Mast (8518006)
- Honeywell Miller Fall Protection