Shop All Towing Chains & Cables
Honeywell Miller
Hitch Adapter, Steel
Mfr # DH-15/
Zoro # G603044699
product price: $1,204.99
/ea
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With DH-12 Sleeve
- Weight Capacity 450 lb
- Brand and Series Miller DuraHoist
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # DH-15/
- Zoro # G603044699
- UPC # 612230122058
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Details
Item | Hitch Adapter |
Material | Steel |
For Use With | DH-12 Sleeve |
Weight Capacity | 450 lb |
Brand and Series | Miller DuraHoist |
Base Material | Steel |
Finish | Zinc Plated |
Anchor Installation | Reusable |
Anchor Material | Steel |
Color | Silver |
Confined Space Component | Hitch Mount |
Includes Tie-Off Anchor Point | Yes |
Accessory Type | Pintle Hitch Adapter |
Series | DuraHoist |
Description
Hitch Adapter, Accessory Type Pintle Hitch Adapter, Includes Tie-Off Anchor Point Yes, Length Not Applicable, Color Silver, For Use With DH-12 Sleeve, Confined Space Component Hitch Mount, Material Steel, Width Not Applicable, Height Not Applicable, Rescue Lanyard Type Not Applicable, Series DuraHoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Medium C-Cleat Cam Cleat Black W/Black Base (RF5410)
- BRUSH RESEARCH MANUFACTURING 10-A 2" Cylinder Wash Brush, 6-12 Nylon Spiral Construction, 6" Brush Part, 18" OAL (03390)
- BENNETT MARINE BOLT 12x12 Electric Trim Tab System - Control Switch Required (BOLT1212)
- HUMMINBIRD LakeMaster® VX - Northeast States (601007-1)
- HOMEPAGE 2 in. x 15 ft. Recovery Tow Strap with Safety Hooks (HO3258515)
- B/A PRODUCTS CO 5/16 Grade100 Tagged Recovery Chain 20Ft (G10-51620SGG)
- CURT Sfty Chain w/2 S-Hooks, Clr Znc, 48", 80031 (80031)
- HILLMAN Hillman Fasteners 123117 100 ft. 28 Gauge Galvanized Wire (154799)
- VELVAC Pogo Stick, SS, 41 In, Gladhand Holder (581015)
- DEWALT 30' x 4 in Tow Strap, 40000 lb (DXBC40000)
- BUYERS PRODUCTS Safety Chain, Silver, 3/8" Sz, 2-3/64"W (11275)
- Honeywell Miller Towing Chains & Cables