Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Glide-Loc Kit, 80 ft, Steel
Mfr # GG0080
Zoro # G102203931
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detaches from Lifeline Bottom, Top
- Required Accessories Cable Sleeve, Shuttle
- Ladder Lifeline Style Permanent
- Standards ANSI, CSA, OSHA
- Weight Capacity 310 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GG0080
- Zoro # G102203931
- UPC # 612230168773
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 80 ft |
Details
Item | Glide-Loc Kit |
Detaches from Lifeline | Bottom, Top |
Required Accessories | Cable Sleeve, Shuttle |
Ladder Lifeline Style | Permanent |
Standards | ANSI, CSA, OSHA |
Weight Capacity | 310 lb |
Ladder Lifeline Component | Ladder Bracket |
Workers per System | 1 |
Includes Extension Post | No |
Cable Sleeve Type | Trailing |
Pass-Through Type | Manual |
Includes | Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets |
Includes Mounting Hardware | Yes |
Lifeline Material | Steel |
Tensile Strength | 5,000 lb |
Series | GlideLoc |
Visual Load Indicator | Yes |
Description
Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 80 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- DYMO Rhino Metal Label Non-Adhesive Tape, 0.5 in. x 16 ft, Aluminum (31000)
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- NMC Danger No Smoking Sign, D79PB (D79PB)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- HONEYWELL MILLER Rope Control Handle (QP-RHA)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- Honeywell Miller Lanyard & Lifeline Accessories