Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Glide-Loc Kit, 80 ft, Aluminum
Mfr # GA0080
Zoro # G805650971
product price: $5,488.99
/ea
Free Shipping & Returns
$5,488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware Yes
- Workers per System 1
- Required Accessories Cable Sleeve, Shuttle
- Detaches from Lifeline Bottom, Top
- Ladder Lifeline Style Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GA0080
- Zoro # G805650971
- UPC # 612230169282
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 80 ft |
Details
Includes Mounting Hardware | Yes |
Workers per System | 1 |
Required Accessories | Cable Sleeve, Shuttle |
Detaches from Lifeline | Bottom, Top |
Ladder Lifeline Style | Permanent |
Item | Glide-Loc Kit |
Weight Capacity | 310 lb |
Lifeline Material | Aluminum |
Includes | Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets |
Cable Sleeve Type | Trailing |
Visual Load Indicator | Yes |
Includes Extension Post | No |
Tensile Strength | 5,000 lb |
Ladder Lifeline Component | Ladder Bracket |
Series | GlideLoc |
Pass-Through Type | Manual |
Standards | ANSI, CSA, OSHA |
Description
Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 80 ft, Lifeline Material Aluminum, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- HONEYWELL NORTH 7581P100 Organic Vapor P100 Filter Cartridge, 2PK (7581P100L)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (ST110AF)
- HONEYWELL MILLER Mounting Bracket For Mr50 Unit (9054EV/)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- HONEYWELL MILLER Replacement Push Pin, for Tripod (9025/)
- HONEYWELL MILLER Twin Turbo™ D-Pad Connector Clip, Red (MFLC-3/)
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- Honeywell Miller Fall Protection