Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Glide-Loc Kit, 40 ft, Steel
Mfr # GS0040
Zoro # G002203857
product price: $3,044.99
/ea
Free Shipping & Returns
$3,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Workers per System 1
- Required Accessories Cable Sleeve, Shuttle
- Cable Sleeve Type Trailing
- Includes Mounting Hardware Yes
- Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GS0040
- Zoro # G002203857
- UPC # 612230169121
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 40 ft |
Details
Item | Glide-Loc Kit |
Workers per System | 1 |
Required Accessories | Cable Sleeve, Shuttle |
Cable Sleeve Type | Trailing |
Includes Mounting Hardware | Yes |
Includes | Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets |
Tensile Strength | 5,000 lb |
Visual Load Indicator | Yes |
Series | GlideLoc |
Lifeline Material | Steel |
Detaches from Lifeline | Bottom, Top |
Weight Capacity | 310 lb |
Includes Extension Post | No |
Ladder Lifeline Style | Permanent |
Pass-Through Type | Manual |
Ladder Lifeline Component | Ladder Bracket |
Standards | ANSI, CSA, OSHA |
Description
Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 40 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Glove, Cut 5, Size 11, PR (STAGPN-11)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S0600HS)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- MACURCO Control Panel, 2 in. Depth, 10-1/2 in. W (DVP-120M)
- HONEYWELL MILLER Twin Turbo™ Fall Limiter, Red (MFLC-2/)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HONEYWELL MILLER Miller D-Ring Extension, 18 Snap Hook & D-Ring (8928-Z7/18INBK)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- HONEYWELL MILLER D-Ring Extension, 18 in, 400 lb Weight Capacity, Black (8928-Z7/18INBK)
- HONEYWELL MILLER Harness Quick Connector, 400 lb Weight Capacity, Silver (MFLC/)
- KONG USA Zip Evo Cap- Nylon Protection (826060000KK)
- Honeywell Miller Fall Protection