Shop All Lanyard & Lifeline Accessories
Honeywell Miller
Glide-Loc Kit, 150 ft, Steel
Mfr # GS0150
Zoro # G502203951
product price: $31,536.99
/ea
Free Shipping & Returns
$31,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GlideLoc
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Cable Sleeve Type Trailing
- Required Accessories Cable Sleeve, Shuttle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # GS0150
- Zoro # G502203951
- UPC # 612230169381
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 150 ft |
Details
Item | Glide-Loc Kit |
Series | GlideLoc |
Tensile Strength | 5,000 lb |
Weight Capacity | 310 lb |
Cable Sleeve Type | Trailing |
Required Accessories | Cable Sleeve, Shuttle |
Includes Extension Post | No |
Ladder Lifeline Component | Ladder Bracket |
Detaches from Lifeline | Bottom, Top |
Lifeline Material | Steel |
Includes Mounting Hardware | Yes |
Workers per System | 1 |
Pass-Through Type | Manual |
Ladder Lifeline Style | Permanent |
Includes | Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets |
Standards | ANSI, CSA, OSHA |
Visual Load Indicator | Yes |
Description
Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 150 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- BRK FIRST ALERT HOME FIRE EXTINGUISHER UL RATED 2-A:10-B:C FE2A10GR (HOME2)
- 3M SCOTT Full-Facepiece Respirator, Rubber, M (805775-82)
- OPTIC MAX Blue Mirror Safety Glasses, Wraparound, Polycarbonate Lens (100RT/BM)
- HONEYWELL MILLER Overhead Wheeled Trolley, Xenon (FPH_26940)
- HONEYWELL MILLER Anchor Beam (8814-12/)
- HONEYWELL MILLER Shuttle, Silver/Orange, 7 In. L (1005709)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- GUARDIAN PURE SAFETY GROUP FME TARPS 5Ft X 5Ft (TRP55OR)
- Honeywell Miller Fall Protection