Shop All Harnesses
Honeywell Miller
Full Body Harness, XS, Polyester
Mfr # RDT-QC/XSBK
Zoro # G0615520
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing XS
- Harness Size XS
- Harness Application General Industry
- Harness D-Ring Material Steel
- Standards Meets all applicable OSHA, ANSI and CSA standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC/XSBK
- Zoro # G0615520
- UPC # 612230137441
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Details
Harness Sizing | XS |
Harness Application | General Industry |
Item | Full Body Harness |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Webbing Material | Polyester |
Weight Capacity | 400 lb. |
D-Ring Locations | Back |
Harness Style | Vest |
With Belt | No |
Includes Padding | Yes |
Description
Quickconnect Buckle Legs Xsmall, Specialty Working Conditions Not Applicable, Harness Sizing XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44302)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011B/10H)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (R10CN-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL/3XL, Polyester (H13110023)
- HONEYWELL MILLER by Honeywell, DuraFlex Ultra Harnesses, One Size, (E650QC/UGN)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC/UBK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP321003)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- FALLTECH Full Body Harness, S, Polyester (7082BFDS)
- Honeywell Miller Fall Protection