Shop All Harnesses
Honeywell Miller
Full Body Harness, XS, Polyester
Mfr # RDT-QC-BDP/XSBK
Zoro # G0615557
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Black
- Harness Size XS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDT-QC-BDP/XSBK
- Zoro # G0615557
- UPC # 612230188887
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XS |
Color and Size | Black - XS |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Cowhide Palm, L, PR (1400KL)
- ASTRO OPTICS Flexbollard W/8ft Signpost, 52 (AFP-B52/8-A)
- KLEIN TOOLS N95 Disposable Respirator, 3-Pack (604403)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221021)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4000/XXLAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-QCBDPUG)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP321002)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- FALLTECH Full Body Harness, XL, Polyester (G8007XL)
- Honeywell Miller Fall Protection