Shop All Harness Kits
Honeywell Miller
Full Body Harness, Vest Style, Universal, Polyester
Mfr # TFPK-4/U/6FTAK
Zoro # G3928906
product price: $189.99
/ea
Sold in multiples of 6 for $1,139.94
Free Shipping & Returns
$1,139.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Color Black
- Harness Style Vest
- Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
- Harness Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # TFPK-4/U/6FTAK
- Zoro # G3928906
- UPC # 612230125097
- Country of Origin United States
- Category Harness Kits
Dimensions
Harness Size | Universal |
Description
Fall Protection Kit, Anchor Base Attachment Style Not Applicable, Kit Components Storage Bucket, Harness (T4000/UAK), 6 ft Shock-Absorbing Lanyard, 6 ft Cross-Arm Strap, Harness Sizing Universal, Weight Capacity 400 lb, Connecting Device 6 ft Shock Absorbing Lanyard, Harness General Industry with Mating Buckle Legs, Anchorage Type Pass-Through Anchor, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Kit Type With Pass-Through Anchor, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter C Satin Nickel 4" (RL4C-15)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (92743PUS)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADC505VP (MADC505VP)
- 3M PELTOR Peltor Optime 98 Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 23 dB, Black/Yellow (H9P3E)
- HONEYWELL MILLER Roofer's Fall Protection Kit, Size: Universal (BRFK25-Z7/25FT)
- HONEYWELL MILLER Miller Titan ReadyRoofer Fall Protection System Kit (BRFK50-Z7/50FT)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- SAFEWAZE Roofer's Fall Protection Kit, Size: Universal (FS-ROOF-E)
- SQUIDS BY ERGODYNE Black and Gray Fall Restraint Kit (3201)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS143-2X)
- Honeywell Miller Harness Kits