Shop All Harnesses
Honeywell Miller
Full Body Harness, Universal, Polyester
Mfr # RDTFDSL-QC-BDP/UBK
Zoro # G1391428
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTFDSL-QC-BDP/UBK
- Zoro # G1391428
- UPC # 612230146733
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Item | Full Body Harness |
Harness Sizing | Universal |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 400 lb. |
Includes Padding | Yes |
Webbing Material | Polyester |
With Belt | No |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
D-Ring Locations | Front |
Description
Removable Belt Front D-Ring Suspension, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reading Glasses, +2.5, Clear, Polycarbonate (11376-00000-20)
- JACKSON SAFETY Nemesis Safety Glasses (GLS182)
- NMC HARD HAT EMBLEM, VISITOR, 2" DIA, Pk25 (HH20)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, 2X (023-1252)
- HONEYWELL MILLER AirCore, Harness, Quick-Connect Buckle, Green (AC-QC/UGN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H11110021)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- Honeywell Miller Fall Protection