Shop All Harnesses
Honeywell Miller
Full Body Harness, Universal, Polyester
Mfr # RDTFD-TB/UBK
Zoro # G0615450
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # RDTFD-TB/UBK
- Zoro # G0615450
- UPC # 612230133474
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Item | Full Body Harness |
Harness Sizing | Universal |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 400 lb. |
Includes Padding | Yes |
Webbing Material | Polyester |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
D-Ring Locations | Front |
With Belt | No |
Description
Front D-Ring And Tongue Buckle Legs Un, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (11-531VP)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- SELLSTROM 312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window (S31220)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7CC2A3)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-DP/UBK)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS221021)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC1A4)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8006100)
- Honeywell Miller Harnesses