Shop All Harnesses
Honeywell Miller
Full Body Harness, Universal, Polyester
Mfr # RDTFD-QC/UBK
Zoro # G0615435
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Size Universal
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # RDTFD-QC/UBK
- Zoro # G0615435
- UPC # 612230133412
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Item | Full Body Harness |
Harness Sizing | Universal |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 400 lb. |
Includes Padding | Yes |
Webbing Material | Polyester |
With Belt | No |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness D-Ring Material | Steel |
D-Ring Locations | Hips |
Description
Quickconnect Buckle Legs And Front Dee, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C68)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M (8), 50 PK, Blue (SG-375-M)
- STARDUST Spill Kit, Chem/Hazmat, Yellow (D920U)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-TB-D2/3XLGN)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (ACA-TB-BDP2/3XLGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401121)
- Honeywell Miller Fall Protection