Shop All Harnesses
Honeywell Miller
Full Body Harness, Universal, Nomex(R)
Mfr # 650KFD/UBL
Zoro # G0614568
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Size Universal
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Weight Capacity 400 lb.
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 650KFD/UBL
- Zoro # G0614568
- UPC # 612230089429
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Harness Sizing | Universal |
Item | Full Body Harness |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Weight Capacity | 400 lb. |
Harness D-Ring Material | Steel |
Webbing Material | Nomex(R) |
Harness Application | Welding |
Harness Style | Vest |
With Belt | No |
Includes Padding | No |
D-Ring Locations | Front |
Description
Friction Buckle Shoulder Straps, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Glow Walk On Floor Sign (GWFS25)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (48-125)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- RADIANS Safety Glasses, Gray Anti-Fog (MRF121ID)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-D/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-4/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC222023)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850/UYK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-TBD23XB)
- MSA SAFETY Full Body Harness, XL, Nylon (10194874)
- Honeywell Miller Fall Protection