Shop All Harnesses
Honeywell Miller
Full Body Harness, Universal, Nomex(R)
Mfr # 650K-25/UBL
Zoro # G1387499
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Weight Capacity 400 lb.
- Webbing Material Nomex(R)
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Harness Application Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # 650K-25/UBL
- Zoro # G1387499
- UPC # 612230096953
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | Universal |
Item | Full Body Harness |
Weight Capacity | 400 lb. |
Webbing Material | Nomex(R) |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness Application | Welding |
Harness D-Ring Material | Steel |
Harness Style | Vest |
With Belt | No |
Includes Padding | No |
D-Ring Locations | Back |
Description
Friction Buckle Shoulder Straps, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN34RB (ESN34RB)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- ERGODYNE Lime Class E Insulated Bibs, 4XL (8928)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS311122)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7CC3A2)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC311122)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950-58/UGN)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-QC-BDP/S/MGN)
- WERNER Full Body Harness, Vest Style, S (H332001)
- Honeywell Miller Harnesses