Shop All Harnesses
This Product is Discontinued
Honeywell Miller
Full Body Harness, Universal, Elastomer (Discontinued)
Mfr # E650QC-4/UGN
Zoro # G0615100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Blue
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # E650QC-4/UGN
- Zoro # G0615100
- UPC # 612230120900
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | Universal |
Details
Item | Full Body Harness |
Harness Sizing | Universal |
Harness Application | General Industry |
Harness Style | Vest |
Weight Capacity | 400 lb. |
Color | Blue |
Includes Padding | No |
Webbing Material | Elastomer |
Harness D-Ring Material | Steel |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
D-Ring Locations | Back |
With Belt | No |
Description
Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.