Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Tubular Webbing
Mfr # P950DQC/S/MBL
Zoro # G1387149
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size S/M
- Weight Capacity 400 lb.
- Webbing Material Tubular Webbing
- Standards Meets all applicable OSHA, ANSI and CSA standards
- Harness Application General Industry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Miller
- MFR # P950DQC/S/MBL
- Zoro # G1387149
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S/M |
Details
Harness Sizing | S/M |
Weight Capacity | 400 lb. |
Webbing Material | Tubular Webbing |
Item | Full Body Harness |
Standards | Meets all applicable OSHA, ANSI and CSA standards |
Harness Application | General Industry |
Harness D-Ring Material | Steel |
Harness Style | Vest |
D-Ring Locations | Back |
With Belt | No |
Includes Padding | Yes |
RFID Equipped | Yes |
Description
Quickconnect Buckle Chest Strapg S/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- VF WORKWEAR Coverall, Chest 50In., Green (CT10SG RG 50)
- HAWS Valve Repair Kit (VRK7650)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Vented Full Brim, Class C, Lamp (60347)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-D/UBL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H7IC3A1)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4577/UAK)
- HONEYWELL MILLER Titan Non-Stretch Harness, Tongue Buckle Legs, Orange (T4500/UAK)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB/UGN)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP311001)
- HONEYWELL NORTH Miller® H500 Harness Industry Comfort, L/XL (H5IC221102)
- Honeywell Miller Harnesses