Shop All Harnesses
Honeywell Miller
Full Body Harness, S/M, Polyester
Mfr # T4007/S/MAK
Zoro # G1391890
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 400 lb.
- Harness Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Miller
- MFR # T4007/S/MAK
- Zoro # G1391890
- UPC # 612230028060
- Country of Origin Multiple
- Category Harnesses
Dimensions
Color and Size | Orange - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- DUNLOP Disposable Latex Response Boots Large (WPL241-L)
- CREWS Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- 3M SCOTT Carry Bag, w/Strap, For IDLH (8007197)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC221022)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC/UGN)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IS311123)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAFW-QCBDPUG)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CS221023)
- MSA SAFETY Full Body Harness, M, Nylon (10197207)
- Honeywell Miller Fall Protection